1221-60050
NovaSeptum® Autoclavable Bag
Autoclavable Application; 50mL
Synonym(s):
General sampling, autoclavable application, 50 mL
About This Item
Recommended Products
material
316L stainless steel cannula (ASTM)
polyester body
polypropylene bag
silicone septum (medical grade platinum-cured)
silicone tubing
Quality Level
needle size
1.0 mm
sterility
sterile
manufacturer/tradename
NovaSeptum®
parameter
-20-125 °C max. temp.
0.3 bar max. sampling pressure (4.35 psi)
50 mL sample volume
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with a 1 mm needle)
male Luer outlet fitting
Looking for similar products? Visit Product Comparison Guide
General description
With the NovaSeptum® Autoclavable Bag, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for sterility testing, chemical analysis and when it is necessary to autoclave the vessel, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service