Skip to Content
Merck
All Photos(1)

Key Documents

DWK60A10BZL

KIMBLE® Mark-M rimless culture tube with yellow marking spot

round bottom borosilicate glass, tube diam. × L (10 mm) (75 mm), non-sterile

Synonym(s):

60A10BZL

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
CHF 176.00

CHF 176.00


Estimated to ship on27 April 2025



Select a Size

Change View
1000 EA
CHF 176.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

CHF 176.00


Estimated to ship on27 April 2025


material

round bottom borosilicate glass
round bottom
straight yellow
transparent borosilicate glass tube

sterility

non-sterile

packaging

case of 1000 ea

manufacturer/tradename

Kimble® 60A10BZL

tube diam. × L

(10 mm) (75 mm)

tube diam.

(10 mm)

fitting

neck (Pushfit)

General description

Kimble Rim Top Mark-M Borosilicate Glass Culture Tubes with permanent ceramic label, fused to the glass located 3/4 in. from the open end.

  • 1-3/8” Vertical ceramic label easily written on with marker or pencil.
  • Borosilicate glass tubes have excellent chemical resistance against sodium leaching
  • All tubes have sturdy, uniform bottoms and consistent lengths
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Features and Benefits

• Manufactured from borosilicate glass 5.1• Borosilicate glass tubes have excellent chemical resistance against sodium leaching• Permanent ceramic labels are located 3/4 " from the open end and are available in a variety of colors• All tubes have sturdy, uniform bottoms and consistent lengths

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Mark-M is a trademark of DWK LIFE SCIENCES LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service