Skip to Content
Merck
All Photos(1)

Documents

27408

Supelco

Insert for shell vial

volume 0.05 mL, glass, conical, with bottom spring, O.D. × H × I.D. 6 mm × 25 mm × 4.6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

glass

description

Mandrel precision point

feature

conical

packaging

pkg of 100 ea

O.D. × H × I.D.

6 mm × 25 mm × 4.6 mm

volume

0.05 mL

compatibility

for use with vial with 6 mm opening

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service