Skip to Content
Merck
All Photos(1)

Key Documents

Z328405

BRAND® Transferpettor positive displacement pipette, digital volume

volume 200-1000 μL, accuracy: 0.5%, precision: 0.2%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

color-coded yellow
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 702806

volume measuring range

200-1000 μL, accuracy: 0.5%, precision: 0.2%

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® Transferpettor digital volume pipette is utilized for the most demanding pipetting applications.
  • Ideal for pipetting of highly viscous or foaming media, or media with high density or vapor pressure.
  • The positive displacement principle enables the piston to be in direct contact with the aspirated liquid.
  • The tightly fitting piston wipes the walls of the tips completely clean to provide accurate and reproducible results.
  • No need to discard tips after each pipetting operation because of negligible residual wetting.
  • The Transferpettor is suitable for media with density up to 13.6g/cm³, viscosity up to 140,000mm2/s, vapor pressure up to 500 mbar.
  • Working temperature range: 15 °C to 40 °C.
The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Other Notes

BR702806 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service