Skip to Content
Merck
All Photos(1)

Key Documents

MTCT8750

MTC Bio DuoClick Two Position Screw-cap Culture Tube

capacity 5 mL, polypropylene, non-sterile, pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately)

Synonym(s):

culture test tube, plastic culture tube, plastic tube, plate sealing film, qPCR sealing membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

material

polypropylene
screw cap

sterility

non-sterile

feature

graduation: no
graduation

packaging

pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately)

manufacturer/tradename

MTC Bio T8750

parameter

4,000 × g speed

capacity

5 mL

diam. × L

12 mm × 75 mm

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

Culture Tube, 5mL, 12 x 75mm, PP, w/ separate 2-position screw-cap, non-sterile, non-graduated, 1000 tubes and capped bulk packed separately
MTC Bio’s DuoClick tubes feature a unique, patented screw closure system. DuoClick tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Rotate the cap to the first click to secure the cap in the aerobic position or, rotate past the second click for a leak-proof, airtight seal for anaerobic culturing.

DuoClick tubes are available e-beam sterilized, with screw caps attached, and in ready-to-use rack packaging.

Application

aerobic andanaerobic culturing

Features and Benefits

  • New patent pending screw-cap!
  • Aerobic culturing at first click
  • Anaerobic after second click
  • Printed graduations
  • Flat, markable screw-cap

Legal Information

DuoClick is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service