CLS353025
Corning® Falcon® Cell Culture Dish
plate diam. × capacity 150 x 25 mm × 45 mL, with 20mm Grid Molded in Base, Tissue Culture (TC)-treated surface, sterile
Synonym(s):
Cell Culture Dish
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.14
Recommended Products
sterility
sterile
feature
with 20mm Grid Molded in Base
packaging
case of 100 ea (10 packs of 20)
manufacturer/tradename
Corning 353025
technique(s)
cell attachment: suitable
plate diam. × capacity
150 x 25 mm × 45 mL
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Falcon® 150mm x 25mm Style Cell Culture Dish with 20mm Grid Molded in Base, Tissue Culture-Treated Sterile, Bulk Packaged, 10/Pack, 100/Case
Application
Cell Culture
Legal Information
Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service