Skip to Content
Merck
All Photos(1)

Key Documents

1.50826

Supelco

LiChrospher® 100 DIOL (5 µm) HPLC Columns

L x I.D. 125 mm x 4 mm LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrospher"] Diol TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

LiChrospher® 100 DIOL (5 µm) LiChroCART 125-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L20

product line

LiChrospher®

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

12.5 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

Diol bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® DIOL has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher RP-8 in reversed phase applications. LiChrospher DIOL is also suitable for exclusion chromatography. This sorbent is packed into a LiChroCART 125-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 30 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 40000
Symmetry (2-Nitrotoluene): 0.8 - 1.6
Capacity factor (2-Nitrotoluene): 0.4 - 1.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service