Skip to Content
Merck
All Photos(1)

Key Documents

G005594

HPLC Analysis of Maté Leaves on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

sample/matrix: UAE (Ultrasonic Extraction) maté extract (dried and minced leaves (7.5 g) from maté were extracted with 225 mL of methanol in an ultrasonic bath, thermostated at 75 ± 0.5 °C (potency: 90 W; frequency: 40 kHz))
column: Ascentis Express C18, 150 x 4.6 mm I.D., 2.7 μm particles (53829-U)
mobile phase: [A] water, pH 3 with formic acid; [B] acetonitrile, pH 3 with formic acid
gradient: 0 to 5% B in 20 min; 5 to 40% B in 30 min
flow rate: 1 mL/min
column temp.: 25 °C
detector: PDA: range 215- 420 nm (8 μL detector cell volume, cell temp. 40 °C, sampling rate 12.5 Hz, time constant 0.025 s)
injection: 10 μL

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service