Skip to Content
Merck
All Photos(1)

Key Documents

64834-U

Supelco

Threaded Midget Bubbler

volume 22 mL

Synonym(s):

Impinger/Bubbler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

description

marked intervals 15 mL

packaging

pkg of 1

technique(s)

active air sampling: suitable

L

143 mm (5 5/8 in.) , without vial

cap diam.

20 mm

volume

22 mL

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

These borosilicate glass impingers (for particles) and bubblers (for gases and vapors) are ideal for NIOSH and OSHA methods that require collection of airborne contaminants by drawing them into a solution. Available with ground glass joints or threaded PTFE micro-connectors.

Features and Benefits

Threaded Midget Bubbler - 20mm threads. Fritted glass stem. Back pressure <7 in. of water with 15mL water. 6-dram vial (22mL) included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service