Skip to Content
Merck
All Photos(1)

Key Documents

27165

Supelco

Screw cap, phenolic, with open center

black phenolic hole cap, for use with 15 mL vial with 18-400 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black phenolic hole cap

thread size

18-400

feature

autoclavable
closure type black phenolic hole cap

packaging

pkg of 100 ea

parameter

149 °C temp. limit

diam. × H

20 mm × 11.3 mm

hole diam.

12 mm

fitting

thread for 18-400

compatibility

for use with 15 mL vial with 18-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps are available as hole caps for use with sealing septa. Phenolic hole caps can withstand a maximum temperature of 149°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service