Skip to Content
Merck
All Photos(2)

Key Documents

HS120039

81-Well microtube storage box, for 1.5-2.0 mL tubes

orange, polypropylene

Synonym(s):

microtube storage, vial box

Sign Into View Organizational & Contract Pricing

Select a Size

500 ML
155.803 ₩
2.5 L
329.672 ₩
6 X 500 ML
565.152 ₩
6 X 2.5 L
845.901 ₩

155.803 ₩


Estimated to ship on31 janvier 2025Details


To order products, please contact your local dealer.

Select a Size

Change View
500 ML
155.803 ₩
2.5 L
329.672 ₩
6 X 500 ML
565.152 ₩
6 X 2.5 L
845.901 ₩

About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

155.803 ₩


Estimated to ship on31 janvier 2025Details


To order products, please contact your local dealer.

material

polypropylene

feature

Holds 81 x 1.5-2.0 mL tubes

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120039

size

130x130x47 mm

color

orange

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
8.075021.07054110132
Pentanal for synthesis

8.08504

Pentanal

solubility

11.7 g/L

solubility

55 g/L

solubility

0.4 g/L

solubility

-

Quality Level

200

Quality Level

200

Quality Level

200

Quality Level

100

form

liquid

form

liquid

form

liquid

form

-

storage temp.

2-8°C

storage temp.

2-30°C

storage temp.

2-30°C

storage temp.

-

mp

-91 °C

mp

-8 °C

mp

−130 °C (lit.)

mp

−92 °C (lit.)

General description

Compact footprint for microtube and cryogenic vial storage.
  • Made from polypropylene
  • Store microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Black light tight version available for light sensitive samples
  • Tubes: 1.5/2.0 mL
  • Wells: 81
  • Well Dia: 12.3 mm
  • Dimensions: 5.1 x 5.1 x 1.9 in (13 x 13 x 4.7 cm)
  • Autoclavable


Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Translucent vibrant colors with a frosted labeling area
  • Debossed with a distinctive wave design


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service