Skip to Content
Merck
All Photos(1)

Key Documents

WHA9891-128

Whatman® qualitative filter paper, Grade 6

Pyramid, H (12.5 cm), pack of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

feature

Pyramid

packaging

pack of 1000 ea

manufacturer/tradename

Whatman 9891-128

parameter

0.25 psi wet burst
715 sec/100 mL speed (Herzberg)

H

(12.5 cm)

thickness

180 μm

ash

≤0.06%

pore size

3 μm (Particle retention)

basis weight

100 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Pyramid (square) folded filter paper is easy to use and saves valuable time when undertaking repetitive or multiple analyses.

Features and Benefits

  • Easily fits into conical funnels.
  • Saves valuable time when undertaking repetitive or multiple analyses.
  • Provides the same high quality and consistency that you expect from all Whatman filter papers.
  • Whatman cellulose filter paper grades are also available in pyramid (square) folded formats.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service