Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005539

HPLC Analysis of Fusarium Mycotoxins on Ascentis® Express Phenyl-Hexyl

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express Phenyl-Hexyl, 10 cm x 2.1 mm I.D., 2.7 μm particles (53336-U)
mobile phase: [A] water, acetonitrile, 90:10; [B] acetonitrile
gradient: 0% B held for 0.5 min; to 15% B in 1 min; held at 15% B for 6 min
flow rate: 0.3 mL/min
pressure: 192 bar (2780 psi)
column temp.: 30 °C
detector: UV, 218 nm
injection: 10 μL
sample: 5 mg/L ea. in 95:5, water:acetonitrile

suitability

application for HPLC

application(s)

agriculture
food and beverages

Analysis Note

The trichothecene vomitoxins of Fusarium are significant plant pathogens of grain and forage crops that can lead to anorexic effects with livestock. This application demonstrates resolution of deoxynivalenol and three of its analogs.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Nivalenol hydrate
    15-Acetyldeoxynivalenol solution
    3-Acetyldeoxynivalenol

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service