Skip to Content
MilliporeSigma
All Photos(1)

Documents

G003781

GC Analysis of Volatiles in Limoncello on SLB®-5ms after SPME using a 100 μm PDMS Fiber

application for SPME, suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: Limoncello diluted 1:100 in water, then 5 mL of this solution transferred to a 10 mL crimped vial spiked with 100 μL of a 100 ppm solution of nonane (internal standard)
SPME fiber: 100 μm polydimethylsiloxane (57300-U)
extraction: headspace, with a pre-equilibration period of 10 min. at 40 °C, and then a fiber exposure of 30 min. at 40 °C, agitated in an alternate clockwise-anticlockwise rotation mode at 500 ppm
desorption process: 250 °C for 5 min
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 40 °C, 3 °C/min to 250 °C (2 min)
inj. temp.: 250 °C
detector: FID, 260 °C (sampling rate 80 ms)
carrier gas: helium, 35.0 cm/sec
injection: splitless
liner: 0.75 mm I.D. SPME (2633901)
sample: Limoncello liquor

suitability

application for SPME

application(s)

food and beverages

Analysis Note

In this application, SPME was used for the analysis of volatiles in limoncello using a headspace method. SPME is ideal for the analysis of aroma volatiles in flavored beverages such as liquors. A 100 μm PDMS fiber was inserted into the headspace of the limoncello sample for 30 minutes at 40 °C followed by GC analysis using FID detection. The SLB-5ms GC columns provide consistently low-bleed, inert, efficient, and durable separations.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Tricyclene
    α-Pinene
    Camphene
    Myrcene
    Octanal
    α-Terpinene
    p-Cymene
    (R)-(+)-Limonene, purum, ≥98.0% (sum of enantiomers, GC)
    γ-Terpinene
    Terpinolene
    Linalool
    Nonanal
    (−)−α-Terpineol, natural, ≥96%, FCC, FG
    Decanal
    Octyl acetate
    Neral
    Geraniol
    Geranial
    Isobornyl acetate
    Undecanal
    Nonyl acetate
    Citronellyl acetate
    Neryl acetate
    3,7-Dimethyl-2,6-octadienyl acetate
    α-Humulene
    Geranyl propionate
    α-Phellandrene
    Valencene, natural, ≥65%
    α-Bisabolol
    See All (29)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service