Skip to Content
MilliporeSigma
All Photos(1)

Documents

96-0326

GC Analysis of a 6-Component Sulfur Gases Mix on Supel-Q PLOT after SPME using 75 μm Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: sulfur gases in air at 1ppm, 250 mL bulb
SPME fiber: Carboxen/PDMS, 75 μm (57318)
extraction: headspace, 5 min, ambient temp
desorption process: 2 min, 250 °C
column: Supel-Q PLOT, 30 m × 0.32 mm I.D. (24242)
oven: 45°C (0.75 min) to 250°C at 25°C/min
inj. temp.: splitless/split (closed 2 min), 0.75 mm I.D. liner
detector: MS quadrupole, m/z = 32 - 125 (0.6sec/scan)
carrier gas: helium, 25 cm/sec

suitability

application for SPME

application(s)

chemicals and industrial polymers

Legal Information

Analyte

Description

    Dimethyl sulfide
    Carbon disulfide
    Dimethyl disulfide
    Carbonyl sulfide

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service