Skip to Content
MilliporeSigma
All Photos(1)

Documents

796-0275

GC Analysis of Tricyclic Antidepressants in Urine on a 100% Methyl Column after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 1 mL urine (1 μg each analyte + 50 μL 5 M NaOH) in 7.5 mL vial
SPME fiber: polydimethylsiloxane, 100 μm (57300-U)
extraction: headspace, 15 min, 100 °C (sample incubated 30 min)
desorption process: 3 min, 280 °C
column: 100% methyl polysiloxane, 30 m × 0.32 mm I.D., 0.25 μm (Supelco equivalent, Equity-1, 28055-U)
oven: 100 °C to 300 °C at 20 °C/min
inj. temp.: splitless (splitter opened after 1 min), 280 °C
detector: FID, 280 °C
carrier gas: helium, 30 cm/sec

suitability

application for SPME

application(s)

clinical
forensics and toxicology


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service