Skip to Content
MilliporeSigma
All Photos(1)

Documents

794-0864

GC Analysis of Residual Solvents on SPB®-624 after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

SPME fiber: polydimethylsiloxane, 100 μm (57300-U)
extraction: headspace or immersion sampling (15 min) 1 min desorption
column: SPB-624, 75 m × 0.53 mm I.D., 3.0 μm (25432)
oven: 40 °C (35 min) to 220 °C at 40 °C/min, hold 5 min
inj. temp.: splitless (closed 3 min), 200 °C
detector: FID, 250 °C
carrier gas: helium, 35 cm/sec

suitability

application for SPME

application(s)

pharmaceutical (small molecule)

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Methanol
    Methylene chloride
    Ethanol
    1,4-Dioxane
    Acetone
    Chloroform
    Trichloroethylene
    Benzene
    See All (8)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service