Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

33293

Supelco

Micro-Reaction Vessel, black phenolic hole cap, pkg of 12

volume 1 mL, clear glass vial, PTFE/red rubber septum, O.D. × H 16 mm × 40 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/red rubber septum
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial
graduations
pre-assembled

packaging

pkg of 12 ea

O.D. × H

16 mm × 40 mm

volume

1 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Micro Reaction Vessels are cone shaped inside for easy removal of small samples. They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap. This glassware can be autoclaved or centrifuged. The septa material can not be autoclaved. The maximum temperature of the septa is less than 121 ºC.

Clear Micro Reaction Vessels
: Height with cap; depth from septum to bottom of cone.
Amber Micro Reaction Vessels: The height measurement is without the cap. The amber version is not graduated.

Depth from septum to bottom of cone:
Size
. . . . . . . . .Depth
0.3 mL. . . . . . .25 mm
1.0 mL. . . . . . .34 mm
2.0 mL. . . . . . .50 mm
3.0 mL. . . . . . .45 mm
5.0 mL. . . . . . .60 mm
10.0 mL . . . . . 69 mm

          

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service