Skip to Content
MilliporeSigma
All Photos(1)

Documents

27175-U

Supelco

Screw cap, solid top with aluminum liner, pkg 100

black phenolic solid cap, aluminum liner, for use with 22 mL vial (with 20 mm thread), thread for 20-400

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

aluminum liner
black phenolic solid cap

size

20-400

feature

closure type black phenolic solid top cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

fitting

thread for 20-400

compatibility

for use with 22 mL vial (with 20 mm thread)

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps [for use with 22 mL vial (with 20 mm thread)] are available for use with sealing septa and solid caps with aluminum liners. Caps are offered in black solid phenolic caps that can withstand a maximum temperature of 135° C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service