Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z744118

Laser Tough-Tags

white, W × L 2.5 in. × 0.5 in., pack of 1500 ea (60 labels per sheet)

Synonym(s):

Laser flag Tough-Tags, solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611

material

white

packaging

pack of 1500 ea (60 labels per sheet)

manufacturer/tradename

Diversified Biotech FLAG-1000

technique(s)

cryopreservation: suitable

W × L

2.5 in. × 0.5 in.

General description

Laser Flag Tough-Tags 2.50 x 0.50" 1,500/pk

Application

Cryogenics

Features and Benefits

Chemically inert. Resist organic solvents and caustic agents.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service