Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS8454

Corning® microcentrifuge

Model 10 mvss, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

manufacturer/tradename

Corning 8454

availability

not available in EU

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Features:
  • Rugged construction with impact-resistant polycarbonate housing and all-ball bearing motor
  • Operates on 14V DC
  • Moisture-resistant circuit board for dependable cold room operation
  • Lid locks and pilot indicates when rotor is turning
  • Vibrationless elastomer motor mounts
  • Three-position timer switch: 1-10minute timed, continuous, and momentary along with variable speed control and a solenoid-locking translucent cover.

Specifications:
  • Capacity: Comes complete with two-rotors: 6 x 1.5 mL/12 x 0.65 mL
  • RCF: 5,600 x g
  • Speed: 1,000-10,000 rpm (adjustable in 1,000 rpm increments; speed control within ± 2%)
  • Timer: ≤10 min (timed, continuous; pulsed)
  • Dimensions (HxWxD): 4.1 in. (10.5 cm) x 6.5 in. (16.4 cm) x 6.5 in. (16.4 cm)
  • Weight: 2.8 lb (1.25 kg)

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service