Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

AG25

Sigma-Aldrich

Silver Stain Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

usage

 kit sufficient for 25 standard gels staining (16.5 × 19 cm)
 kit sufficient for 75 mini-gels (10 × 10 cm)

Packaging

Kit also includes laminated card with stock solution and staining protocol.

Kit Components Also Available Separately

Product No.
Description
SDS

  • Silver concentrate 50 mL

  • Developer I concentrate 800 mL

  • Developer II concentrate 5 mL

  • Reducer A concentrate 75 mL

  • Reducer B concentrate 110 mL

  • Reducer C concentrate 25 mL

replaced by

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service