Skip to Content
MilliporeSigma
All Photos(1)

Documents

NA12/26

Millipore

NovAseptic® Valve, Diaphragm, Silicone Platinum Cured

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40141600
eCl@ss:
37051001

material

diaphragm (ELASTOSIL R 4001/70MH Silicone Rubber)

Quality Level

product line

NovAseptic®

parameter

pressure range at -1--6 bar
temperature at -50 °C (minimum)
temperature at 130 °C (max Steam)
temperature at 150 °C (max dry heat in oxygen poor environment)
temperature at 220 °C ( max dry heat in oxygen rich environment)

weight

0.01 kg (0.022 lb)

Application

The applied valve body and actuator may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Packaging

The Diaphragm is packaged in a closed box.

Other Notes

Diaphragm, Platinum Cured Silicone

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

All Diaphragms are manufactured with materials in compliance with FDA regulations section 177.2600 and supplied with statement. The Diaphragm meets USP Biological Tests for Plastics, Class VI.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service