Skip to Content
MilliporeSigma
All Photos(1)

Documents

GA631321

Millipore

Quikscale® Column GAP 630 x 550

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

material

316 stainless steel flow cell
316L stainless steel surface (external)
904L stainless steel bed support (Porostar SST)
EPDM rubber seal
acrylic column tube
acrylic surface (external)
polypropylene flow cell
polypropylene surface (external)

Quality Level

parameter

2-30 °C temp. range
3 bar max. inlet pressure (43.5 psi)

technique(s)

protein purification: suitable

H

550 mm

L

55.1 cm (21.7 in.)

area

3117 cm2 , cross-sectional

bed H

10-500 mm

bed volume

3.1-156 L

diam.

63 cm (24.8 in.)

fitting

3/4 in. sanitary clamp (1 in. diameter flange)

Legal Information

QUIKSCALE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service