Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z755389

TubeRocker mini

AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

description

tilt angle: +/- 30°

feature

CSA approved: no

manufacturer/tradename

Benchmark Scientific M2100

parameter

24 rpm speed (20 rpm for 230V)
4 lb load
4-65 °C temp. range

W × D × H

13.3 in. (33.6 cm) × 5.3 in. (13.5 cm) × 4 in. (10 cm)

platform L × W

12 in. (30 cm) × 4.5 in. (11.4 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The TubeRocker Mini is designed to provide the ideal speed and tilt angle (24 rpm / 30°) for agitation of sample
tubes. The grooved design of the included rubber mat properly secures all tube sizes ranging from 1.5 to 50 mL,
without the use of added straps or bands.

Small in size (only 5 x 13 inches) and able to withstand temperatures from 4 ºC to 65 ºC, the TubeRocker Mini
is small enough to fit on any lab bench and can conveniently be placed inside a cold room, refrigerator or laboratory incubator.

Legal Information

TubeRocker is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service