Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z742781

Kern EW-N series toploader balances

Kern EW 4200-2NM+YKA-03, weighing capacity 4200 g, resolution: ±0.02 g, linearity: 0.01 g

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

220 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern EW 4200-2NM+YKA-03

weighing capacity measuring range

4200 g, resolution: ±0.02 g, linearity: 0.01 g

platform W × L

180 mm × 160 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the averag piece weight value
  • GLP/ISO record keeping of weight values
  • Percentage determination
  • Totalising of pieces when counting
  • Draught shield standard for models with weighing plate size Ø 118 mm, weighing space WxDxH 158×130×78 mm
  • Protective working cover included with delivery


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service