Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z742319

2MAG MIX 12 XL multiple 12 point stirrer

AC/DC input 100-240 V, Schuko plug

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel housing
stainless steel plate

feature

positions 12
4 Step Power Setting (5/10/15/20 W)

packaging

pack of 1 ea

manufacturer/tradename

2mag 30212

parameter

-10-50 °C temp. limit (at 80 percent humidity)
100-1600 rpm speed

W × D × H

275 mm × 420 mm × 38 mm

stirrer diam.

90 mm

stirrer volume

1-3000 mL , per stirring position

weight

8.8 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flat magnetic stirrer, stirring point distance 90 mm,
with 12 stirring positions, suitable for 12 x 600 ml beaker glasses (tall form).

Powerful 12 stirring positions, 100 percent maintenance-free
and wear-free by inductive 2mag-Magnetic-Drive concept,
power reserves up to 3,000 ml per stirring point, extremely
wide speed range of 100 to 1,600 rpm, 100% synchronized
speed, jerk-free stirring even at low speeds, 4-step power
setting of the stirrer, high stirring power for viscous liquids
and reduced stirring power for long-term operation without
any heating effects caused by the stirrer.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service