Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z414174

Sigma-Aldrich

Aldrich® dual-action NMR tube cleaner

three position, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131800
NACRES:
SB.32

Joint

joint: ST/NS24/40

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Washes tubes inside and out simultaneously
  • Specially designed to prevent accidental breakage of tubes
  • Optional 1,000 mL reservoir flasks
  • Highly efficient solvent jets improve cleaning and reduce solvent usage
  • For 7 or 8 in. L, 5 mm NMR tubes
Pear-shaped filter flask sold separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service