Skip to Content
MilliporeSigma
All Photos(1)

Documents

TRD3D0048

Sigma-Aldrich

Flexability TPE-HP flexible3D printing filament

black hole, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

diam.

1.75 mm

weight

500 geach

Looking for similar products? Visit Product Comparison Guide

General description

TPE-HP flexible 3D Printing Filament: Wear-resistant and flexible
  • Highly technical flexible material, perfect for any situation.
  • Very high abrasion and scratch resistance.
  • 3d print objects with exceptional thermical-resistance characteristics.
  • Very low hygroscopy, no need to worry for humidity anymore.

Material Properties
  • Density: 1 g/cm3
  • Water absorption: 0.4%
  • Hardness: 74 sh/A - 22 sh/D
  • Tensile strain at break: 32 MPa
  • Charpy Impact at 23 °C: No break
  • Charpy Impact at -30 °C: No break
  • Melting point: 134 °C
  • Vicat point: 58 °C

Application

Flexability TPE-HP 3D Printing Parameters
  • Extruder (nozzle) temperature: 240 +/-10 °C
  • Bed temperature: 95 +/-10 °C
  • Print speed: 30-40 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service