Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1137/08D

Pyrex® Erlenmeyer flask, graduated with SVL screwcaps

capacity 500 mL

Synonym(s):

Pyrex, SciLabware 1137/08D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

PBT cap
PTFE seal
Pyrex flask
flat bottom

Joint

joint neck SVL 42

sterility

non-sterile

feature

graduated
with cap

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1137/08D

body O.D.

105 mm

cap size

42

capacity

500 mL

flask H

160 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for storage of culture specimens and media
  • PBT screwcaps with PTFE faced sealing disc
  • Erlenmeyer pattern
  • Manufactured from Pyrex® borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service