Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF146601100

Sterileware Powder Funnels

capacity 248 mL (8.4 oz)

Synonym(s):

funnel, powder funnel

Sign Into View Organizational & Contract Pricing

Select a Size

24 EACH
$402.00

$402.00


Please contact Customer Service for Availability


Select a Size

Change View
24 EACH
$402.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$402.00


Please contact Customer Service for Availability

packaging

pack of 24 ea

manufacturer/tradename

Bel-Art F14660-1100

Overall H

3.25 in. (83 mm)

capacity

248 mL (8.4 oz)

stem I.D. × L × O.D.

0.5625 in. (14 mm) × 1.0625 in. (26 mm) × 0.8125 in. (21 mm)

top I.D. × O.D.

3.9375 in. (100 mm) × 105 mm

Looking for similar products? Visit Product Comparison Guide

General description

These sterile, wide stem funnels are ideal for transferring powders or granules using a sterile sampling tool into a sterile container

Features and Benefits


  • 60° angle and large bore stem help minimize bridging of powder
  • FDA grade polypropylene; safe for food, drug and cosmetic use
  • Gamma irradiated sterile (SAL 10^-6)
  • Individually bagged; ready for one time use and disposal
  • Lot stamped for accurate tracingNote: Sterilized products are not returnable.

Legal Information

Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service