Skip to Content
Merck
All Photos(1)

Key Documents

SVPP50205

Millipore

Durapore Microfiltration Membrane, Hydrophilic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24

material

Durapore PVDF
PVDF

Quality Level

grade

for separation

description

Filter code SVPP

sterility

non-sterile

feature

hydrophilic

parameter

193 mL/min-cm2 water flow rate

technique(s)

sterile filtration: suitable

filtration area

20 cm2

membrane size

20 cm × 20 cm

thickness

160 μm

pore size

5.0 μm

bubble point

4.5 psi

binding type

Protein low binding

General description

The Durapore membrane provides high flow rates and throughput, low extractables and broad chemical compatibility. HydrophilicDurapore membranes bind far less protein than nylon, nitrocellulose or PTFE membranes. The 5.0 μm pore size hydrophilic membrane is designed
and manufactured for the removal of particles and
organisms larger than 5.0 μm. The membrane is cast
on a non-woven polyester substrate. The membrane
may be sterilized by autoclaving up to 126°C, 20 psig,
for 45 minutes. Integrity of the membrane can be
determined by the bubble point test.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service