Skip to Content
MilliporeSigma

Skip To

CS20MS03F1-X

Clarisolve® Pod Depth Filter

20MS, 20µm, filtration area 0.33 m², High-density cell cultures, Process Scale

Synonym(s):

Clarisolve 20 μm Pod Depth Filters, 0.33 m 2 (3.55 ft 2)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Clarisolve® Pod Depth Filter, High-density cell cultures

Quality Segment

material

Millistak+® media, polypropylene

manufacturer/tradename

Clarisolve®

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum), 2.1 bar max. differential pressure (30 psid) at 25 °C (Forward), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

W

11.20 cm (4.4 in.)

filtration area

0.33 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

General description

The CLARISOLVE® Depth Filters are the first primary clarification offering with a gradient density structure specifically designed to the particle size distributions of pretreated feed streams. With improved volumetric capacity and reduced turbidity over currently available depth filters, the clarification step of pretreated feeds can be processed in a significantly reduced footprint without the need for a secondary stage of clarification.

A μPod scale device, the CLARISOLVE® depth filter provides the fastest and most efficient way to clarify high-density streams and easily transfer processes from upstream to downstream without the use of centrifugation.

This CLARISOLVE® filter has a filtration area of 0.33 m2 and a Pod device format.

Application

High-density cell cultures

Features and Benefits

Filter Grade: 20MS

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CS60HX03F1-XCS40MS03F1-XCS20MS05F1-X
filtration area

0.33 m2

filtration area

0.33 m2

filtration area

0.33 m2

filtration area

0.55 m2

material

Millistak+® media, polypropylene

material

polypropylene

material

Millistak+® media, polypropylene

material

Millistak+® media, polypropylene

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 2.1 bar max. differential pressure (30 psid) at 25 °C (Forward), 3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum), 2.1 bar max. differential pressure (30 psid) at 25 °C (Forward), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum), 2.1 bar max. differential pressure (30 psid) at 25 °C (Forward), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum), 2.1 bar max. differential pressure (30 psid) at 25 °C (Forward), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

input

sample type liquid

input

sample type liquid

input

sample type liquid

input

sample type liquid

L

62 cm (24.2 in.)

L

62 cm (24.2 in.)

L

62 cm (24.2 in.)

L

62 cm (24.2 in.)


Still not finding the right product?

Explore all of our products under Clarisolve® Pod Depth Filter




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters