Z667242
Greiner LUMITRAC™ Small Volume™ LoBase 384 well plates
flat bottom white polystyrene wells, non-sterile
Synonym(s):
384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
flat bottom white polystyrene wells
white polystyrene
sterility
non-sterile
feature
lid: no
packaging
case of 80
manufacturer/tradename
Greiner 788075
maximum volume
28 μL
size
384 wells
working volume
25 μL
binding type
medium binding surface
General description
LUMITRAC™ 200: 384 flat bottom, non-treated microtiter plate with an optimal working volume of 4-25 μL; maximum well capacity of 28 μL.
Other Notes
384 well LoBase microtiter plate, small volume, medium-binding, Chimney Style, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.150 μm.
Suitability
LoBase profile; designed for small volume work. White plates minimize cross talk in luminescence procedures. Free of detectable DNase/RNase, human DNA and pyrogens
Legal Information
LUMITRAC is a trademark of Greiner Bio-One GmbH
small volume is a trademark of Greiner Bio-One GmbH
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service