SHVEA47FF3
Millipore Express® SHRP, OptiScale® Capsule
OptiScale® 47, filtration area 17.7 cm2, pore size 0.5/0.1 μm
Synonym(s):
Optiscale 47mm Millipore Express SHR 0.5/0.1 μm 3/4 in. TC/TC
About This Item
Recommended Products
material
PVDF vent cap
fluoroelastomer FKM seal
polycarbonate
polyethersulfone
polypropylene support
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale® 47
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
7.4 cm (2.91 in.)
W
2.75 in.
cartridge nominal length
2.91 in. (74 mm)
diam.
6.9 cm (2.7 in.)
filtration area
17.7 cm2
inlet connection diam.
3/4 in.
outlet connection diam.
3/4 in.
matrix
Millipore Express® SHR (w/Prefilter)
pore size
0.5/0.1 μm pore size
bubble point
≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water at 23 °C
fitting
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
General description
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
- Storage Statement: Please refer to OPTISCALE®-25 user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 126 °C
Analysis Note
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service