Skip to Content
Merck
All Photos(1)

Key Documents

Z620254

DURAN culture tubes

H × diam. 160 mm × 16 mm

Synonym(s):

261352151

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

borosilicate glass tube
round bottom
screw top cap
screw top neck
transparent tube

sterility

non-sterile

feature

neck thread external thread
DIN thread 18

packaging

pack of 50 ea

manufacturer/tradename

DURAN® 261352151
DURAN®

H × diam.

160 mm × 16 mm

capacity

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made from Duran® borosilicate glass. Includes screw caps.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service