Skip to Content
Merck
All Photos(1)

Key Documents

Z567078

Sigma-Aldrich

NMR tube carrier

for tubes, 5 mm x 7 or 8 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
SB.32

feature

for tubes 5 mm x 7 or 8 in.

General description

Unbreakable, NMR tube carrier provides protection for the tube and lab personnel when transporting samples. The clear, shatter-resistant polycarbonate case allows for visual sample identification and inspection prior to opening. Natural rubber plugs on both ends of the case provide impact absorption if accidentally dropped.

NMR tubes are held securely in place inside the PC case by the bottom loading rubber plug. Carrier holds one 5 mm diameter tube, 7 or 8 in. L.