Skip to Content
Merck
All Photos(1)

Key Documents

G005863

HPLC Analysis of Triacylglycerols in Olive Oil on Discovery® HS C18 after Sample Prep using Discovery® DSC-Si (Acetone-Acetonitrile Mobile Phase, ELSD Detection)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

SPE tube/cartridge: Discovery DSC-Si, 1 gm/6 mL (52656-U)
condition: 6 mL hexane
sample addition: 0.12 g oil in 0.5 mL hexane
elution: 10 mL hexane-diethyl ether 87-13 (v/v)
eluate post-treatment: evaporation to dryness, reconstituted into 2 mL acetone
column: Discovery HS C18, 25 cm x 4.6 mm I.D., 5 μm particles (568523-U)
mobile phase: [A] acetone; [B] acetonitrile; (60:40, A:B)
flow rate: 1.5 mL/min
pressure: 914 psi (63 bar)
column temp.: 30 °C
detector: ELSD
injection: 5 μL

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

Olive oil was pre-cleaned using Silica SPE, analyzed as 5% sample in acetone (w/v).

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    LLL
    OOO

SPE tube or plate

analytical column

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service