Skip to Content
Merck
All Photos(1)

Documents

33321-U

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 1 mL, clear glass vial, vial O.D. × H 8 mm × 40 mm, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
polyethylene plug (starburst closure)

feature

closure type snap plug (included)

packaging

pkg of 200 ea

vial O.D. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

compatibility

for use with Waters 96 Autosampler

Looking for similar products? Visit Product Comparison Guide

General description

This vial is designed to work in the Waters WISP™ 96 Position Autosampler. Avialable in clear Type 1 borosilicate glass. Vials feature thicker walls for safer sample handling.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.
Waters is a registered trademark of Waters

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service