Skip to Content
Merck
All Photos(1)

Key Documents

Z564060

Ace filter reactor system

capacity 600 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

capacity

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

Complete filter reactor assembly allows single or multi-step reactions and filtrations in the same vessel. Features heavy wall glass, interchangeable filters, mechanical agitation and 4 in. or 6 in. Schott flanges.
Features: 3 x 24/40 joints on 60 mm head, 4 x 24/40 joints on 100 mm head
Applications:
  • Oxidation/reduction reactions where the particulate can be drawn down to a filter cake
  • Nanotechnology where the material must be contained and the filtrate is the actual product or nano-particle needed
  • Simple bioreactor as gases can be introduced through pressure head via a pressure or NPT fittings and tubing
  • Paints/pigments other viscous solutions
System includes:
  • Heavy-wall glass reactor body and head, CAPFE o-ring and SS quick-release clamp
  • Ace Thred PTFE bottom filter adapter, o-ring, and filter support, PTFE thread adapter, o-ring and PTFE bottom valve
  • Non-flaking stir shaft bearing
  • Glass stir shaft with PTFE agitator assembly
  • Addition funnel
  • West condenser
  • Support package including holed plate, stand, chain clamp, and holder
  • PTFE stoppers
  • Chuck adapter for IKA stirrer motor

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service