Skip to Content
Merck
All Photos(1)

Key Documents

KN8971400008

Kontes® NMR tubes 5 mm diam., thrift N-51A glass

frequency 400 MHz, L × camber × concentricity 8 in. × 9 μm × 13 μm

Synonym(s):

897140-0008

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

manufacturer/tradename

Kimble® 897140-0008

parameter

400 MHz frequency

L × camber × concentricity

8 in. × 9 μm × 13 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

5 mm thrift tubes are manufactured from N-51A borosilicate glass. Wall thickness for these tubes is 0.38 mm.

Caps are attached. All tubes supplied in packs of 5.

Features and Benefits

• Manufactured from borosilicate glass 5.1• Attached polyethylene caps• OD 5 mm• Wall thickness 38 mm (0.01475 in.)

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service