Skip to Content
Merck
All Photos(1)

Key Documents

G005588

HPLC Analysis of Benzoic Acid and Sorbic Acid on Ascentis® Express RP-Amide ("Green" Mobile Phase Conditions)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 5 cm x 3 mm I.D., 2.7 μm particles (53916-U)
mobile phase: [A] 10 mM ammonium phosphate monobasic, pH 2.5 with phosphoric acid; [B] ethanol; (75:25, A:B)
flow rate: 0.4 mL/min
pressure: 138 bar (2000 psi) column, 248 bar (3600 psi) total
column temp.: 55 °C
detector: UV, 215 nm
injection: 1 μL
sample: 50 μg/mL in mobile phase

suitability

application for HPLC

application(s)

cleaning products
cosmetics
personal care

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Sorbic acid, analytical standard
    Benzoic acid, Standard for quantitative NMR, TraceCERT®, Manufactured by: Sigma-Aldrich Production GmbH, Switzerland

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service