Skip to Content
Merck
All Photos(2)

Key Documents

28689-U

Supelco

Carbotrap® T420 Thermal Desorption Tube

greener alternative

glass, O.D. x I.D. x L 1/4 in. (6.35 mm) × 3 1/2 in. (89 mm), fritted, preconditioned, pkg of 10 tubes

Synonym(s):

Carbotrap® T420

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100
NACRES:
JA.11

product name

Carbotrap® T420 89mm Glass-Fritted TD Tube, O.D. × L 1/4 in. (6.35 mm) × 3 1/2 in. (89 mm), preconditioned, pkg of 10 tubes

material

glass TD tube

Quality Level

Agency

meets requirements for US EPA/CLP TO-17

description

For use with PerkinElmer™, Markes, DANI, Shimadzu™, GL Science, and O-I Analytical thermal desorbers

product line

Carbotrap®

feature

fritted
preconditioned

packaging

pkg of 10 tubes

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

active air sampling: suitable

O.D. × L

1/4 in. (6.35 mm) × 3 1/2 in. (89 mm)

matrix

Proprietary

compatibility

for analyte group Terpenes

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.
Barcode label with unique number

Application

  • Air Monitoring
  • Environmental
  • Industrial Hygiene
  • Terpene Flavor Profiling
  • Terpene Fragrance Profiling
  • Terpene Odors

Storage and Stability

Sealed in TDS3 storage container

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.

Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.

Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.

Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.

Protocols

Simplify your thermal desorption-based terpenes sample collection in air. Learn more about their profiling, odor measurement, industrial hygiene, and environmental emissions.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service