Skip to Content
Merck
All Photos(1)

Key Documents

27094-U

Supelco

Screw cap, phenolic, with open center

black phenolic hole cap, thread for 8-425, no septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

black phenolic hole cap

feature

autoclavable
closure type black phenolic hole cap
no septum

packaging

pkg of 100 ea

parameter

149 °C temp. limit

diam. × H

12 mm × 9 mm

hole diam.

5 mm

fitting

thread for 8-425

compatibility

for use with 2 mL vial with 8/425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps (thread 8-425, no septum) are available as hole caps for use with sealing septa. The black phenolic hole caps can withstand a maximum temperature of 149° C.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service