Skip to Content
Merck
All Photos(1)

Key Documents

SLAA025

Millipore

Millex® MCE syringe filter

pore size 0.8 μm, diam. 25 mm, non-sterile, hydrophilic

Synonym(s):

0.8 μm MCE syringe filter, MF-Millipore MCE syringe filter, Millex-AA syringe filter, disposable syringe filter, mixed cellulose esters syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PVC housing
mixed cellulose esters (MCE) membrane

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume< 100 μL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

25 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

MF-Millipore

pore size

0.8 μm

input

sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Overview of Non-Sterile Millex® Syringe Filters with MCE Membrane:
• Hydrophilic mixed cellulose esters (MCE) membrane available in 0.22 µm, 0.45 µm and 0.80 µm pore sizes to suit your application needs
• Housing is made from a low-extractable polyvinylidene chloride (PVC).

SKU and Pack Sizes
SLAA025NB: 0.80 µm mixed cellulose esters, 25mm, 250 per pack
SLAA025NK: 0.80 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS02510: 0.22 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS025NB: 0.22 µm mixed cellulose esters, 25mm, 250 per pack
SLHA02510: 0.45 µm mixed cellulose esters, 25mm, 1000 per pack
SLHA025NB: 0.45 µm mixed cellulose esters, 25mm, 250 per pack
SLAP02550: glass fiber, 25mm, 50 per pack

Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service