Skip to Content
Merck
All Photos(1)

Key Documents

SC50FL025

Millipore

Steriflip Funnel Attachment, non-sterile

50 mL process volume, for sterile centrifuge tube top filter unit

Synonym(s):

tube top sterile filter unit, tube top vacuum filter, tube top vacuum sterile filtering unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
eCl@ss:
32031613
NACRES:
NB.22
Pricing and availability is not currently available.

material

polypropylene

Quality Level

sterility

non-sterile

product line

Steriflip®

packaging

pack of 25 ea

parameter

45 °C max. temp.

technique(s)

sterile filtration: suitable

funnel capacity

50 mL

fitting

double lead thread outlet for 50 mL centrifuge tube
inlet funnel

shipped in

ambient

Application

For Research use only.

Principle

Vacuum

Physical form

Color Code: Natural

Legal Information

Steriflip is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. I am interested in the Falcon tube holder is it possible to purchase this seperatly?

    1 answer
    1. The tube holder/stand is not sold separately. Possible alternatives are:

      Z756717 Sigma-Aldrich Clear view conical tube holder holds 15 mL or 50 mL tubes
      https://www.sigmaaldrich.com/product/sigma/z756717

      HS120187 Sigma Adapt-a-Rack® Flexible Multi-Tube Rack for tubes, 5/50 mL
      https://www.sigmaaldrich.com/product/sigma/hs120187

      Z708488 One Well rack Polystyrene Friction-fit, blue
      https://www.sigmaaldrich.com/product/sigma/z708488

      Z708453 One Well rack Epoxy coated wire, yellow
      https://www.sigmaaldrich.com/product/sigma/z708453

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service