Skip to Content
Merck
All Photos(1)

Key Documents

BR114831

BRAND® cryogenic tube with screw cap

capacity 2 mL, with external thread, round bottom

Synonym(s):

Cryogenic Tubes, Sample Storage, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22
Pricing and availability is not currently available.

material

colorless tube
polypropylene tube
round bottom

sterility

sterile; γ-irradiated (autoclavable at 121 °C (2 bar), acc. DIN EN 285.)
sterile

feature

RNase and DNase free
External thread

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 114831

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

2 mL

tube diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen. WARNING: for research purpose only!PP, graduated, outer-Ø 12.5 mm, U-bottom.Large frosted marking area and colored cap inserts for easy sample identification.Temperature stability to -196 °C.Sterility/SAL (Sterility Assurance Level) 10-3.γ-ray sterile and autoclavable at 121 °C (2 bar), acc. DIN EN 285.Vessels without a stand ring can be centrifuged up to RZB 14000.BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Features and Benefits

  • BRAND® cryogenic tubes are ideal for storing biological materials in the vapor phase of liquid nitrogen.
  • Large frosted marking area and colored cap inserts simplify sample identification.
  • Includes leak-proof screw cap for sample protection.

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service