Skip to Content
Merck
All Photos(1)

Key Documents

T1317

Sigma-Aldrich

Eppendorf® Thermomixer Compact

with 1.5 mL block, AC/DC input 115 V AC

Synonym(s):

dry bath, heat block

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76
Pricing and availability is not currently available.

AC/DC input

115 V (AC)

manufacturer/tradename

Eppendorf® 5384000020 (USA)

availability

not available in EU

W × D × H

20.6 cm × 30.4 cm × 17.0 cm

capacity

, holds 1 block

Looking for similar products? Visit Product Comparison Guide

General description

Incubation and mixing may be performed independently or simultaneously. Includes autoclavable and freezer-safe numbered rack with 24 numbered positions make processing and transporting samples quick and easy. Temperature Control Range - 4°C above ambient up to 99°C in 1°C increments.
This new thermomixer combines heating and shaking of 24 × 1.5 mL samples at a time to ease user workload. Incubation and mixing may also be performed independently. Includes autoclavable and freezer-safe numbered rack with 24 numbered positions make processing and transporting samples quick and easy.

  • Short-mix function for quick vortex applications
  • Mixing speed - 300 to 1,300 rpm
  • Mixing stroke - 3 mm
  • Temperature Control Range: 4°C above ambient up to 99°C in 1°C increments
  • Temperature Accuracy - ± 0.5°C at 20 to 45 °C

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ni Li et al.
Molecular pharmacology, 91(4), 264-276 (2017-01-15)
Activation of liver X receptor (LXR) is associated with cholesterol metabolism and anti-inflammatory processes, which makes it beneficial to antiatherosclerosis therapy. Nevertheless, existing agonists that target LXR, for example TO901317, are related to unwanted side effects. In the present study
Mai Thi Nhu Tran et al.
Nature communications, 8(1), 1700-1700 (2017-11-24)
The transcription factor MafB is expressed by monocytes and macrophages. Efferocytosis (apoptotic cell uptake) by macrophages is important for inhibiting the development of autoimmune diseases, and is greatly reduced in Mafb-deficient macrophages. Here, we show the expression of the first
Monica de Gaetano et al.
Journal of inflammation (London, England), 12, 15-15 (2015-02-28)
Atherosclerosis, the underlying cause of heart attack and strokes, is a progresive dyslipidemic and inflammatory disease where monocyte-derived macrophage cells play a pivotal role. Although most of the mechanisms that contribute to the progression of atherosclerosis have been identified, there

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service