Skip to Content
Merck
All Photos(1)

Documents

BR782920

BRAND® Insert strips 9mm for 24 x 6 well BRANDplates®

smooth-walled, 4 Inserts/Strip, PC membrane, pore size 1.0 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

material

PC membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 12 ea (strips of 4 inserts, induvidullay packed)

manufacturer/tradename

BRAND 782920

size

6 well

pore size

1.0 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service