Skip to Content
Merck
All Photos(1)

Key Documents

GA072711

Millipore

Quikscale® Column GAG 70 x 550

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

material

316 stainless steel flow cell
316L stainless steel surface (external)
EPDM rubber seal
borosilicate glass column tube
glass surface (external)
polypropylene flow cell
polypropylene surface (external)
stainless steel bed support (1.4539)

parameter

2-30 °C temp. range
6.9 bar max. inlet pressure (100 psi)
7 bar max. differential pressure (100 psid)

technique(s)

protein purification: suitable

H

550 mm

L

55.1 cm (21.7 in.)

area

38.5 cm2 , cross-sectional

bed H

10-540 mm

bed volume

0.04-2.08 L

diam.

7.0 cm (2.75 in.)

fitting

3/4 in. sanitary clamp (1 in. diameter flange)

Legal Information

QUIKSCALE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service